Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel
Mfr # ZB7-3624S-5C
Zoro # G2158180
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-3624S-5C
- Zoro # G2158180
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36-5/8" |
Height | 84" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 6-21 Adjustable Compartment Box, , 14Wx9-1/8Dx2-13/16H, Clear (2378000)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- 80/20 Dbl Pivot Assembly, 180 Deg W/L-Handles (40-4453-BLACK)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt, Lid 1GAF3 (FG572800WHT)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- LORELL Wire Deck Shelving 72" Height x 36" Width x 18" Depth Recycled (99929)
- Tennsco Boltless Shelving