Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Carbon Steel
Mfr # RXHS-481884MED GR
Zoro # G9850967
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 18 in
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RXHS-481884MED GR
- Zoro # G9850967
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 48" |
Height | 84" |
Overall HxWxD | 84 in x 48 in x 18 in |
Description
Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Steel, Steel, Steel, (20) Shelf Supports, (4) Uprights, (5) Deck Supports, Includes Decking Yes, 4,000 lb, Whole Unit Load Capacity 20,000 lb, Standalone, Open, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Extra-Heavy-Duty, Medium Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- DUNNAGE-RACK Solid Top Shelf 96"W x 36"D (ST9636)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- Tennsco Boltless Shelving