Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 18"D x 36"W x 76"H, 5 Shelves, Steel
Mfr # LS-5-3618-6
Zoro # G3360029
product price: $327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 78 in
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LS-5-3618-6
- Zoro # G3360029
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 78 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Height | 76" |
Depth | 18" |
Width | 36" |
Overall HxWxD | 78 in x 36 in x 18 in |
Description
Boltless Shelving, Low Profile, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Uprights, (8) Shelf Reinforcements, Shelf Supports, Includes Decking Yes, 950 lb, Whole Unit Load Capacity 4,750 lb, Starter, Closed, Post Gauge 18 ga, Number of Shelves 5, Maximum Post Load Capacity 3,500 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-16D)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV224)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5D)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- Tennsco Boltless Shelving