Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 18"D x 36"W x 76"H, 5 Shelves, Carbon Steel
Mfr # RGL-1836S
Zoro # G1852755
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 78 in
- Overall Width 36 in
- Overall Depth 18 in
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RGL-1836S
- Zoro # G1852755
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 78 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Height | 76" |
Depth | 18" |
Overall WxD | 36 in x 18 in |
Overall HxWxD | 78 in x 36 in x 18 in |
Details
Item | Regal Shelving Starter,36inWx18inDx76inH |
Shelving Type | Starter |
Number of Shelves | 5 |
Material | Carbon Steel |
Decking Material | Particle Board |
Finish | Polyester/Epoxy Powder Paint |
Color | Sand |
Shelf Capacity | 500 lb. |
Includes | Plastic Feet |
Load Capacity | 600 lb |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Recycled Content | 0.3 |
Description
Regal Shelving Starter,36inWx18inDx76inH, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERILUX 16MM U-CHANNEL CLR 8FT (1594375)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- Tennsco Boltless Shelving