Shop All Boltless Shelving
Tennsco
Boltless Shelving Unit, 15"D x 69"W x 60"H, 3 Shelves, Steel
Mfr # ZKMS-691560-3D
Zoro # G2005433
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Overall Height 60 in
- Overall Width 69 in
- Overall Depth 15 in
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZKMS-691560-3D
- Zoro # G2005433
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 69 in |
Overall Depth | 15 in |
Width | 69" |
Depth | 15" |
Height | 60" |
Description
Boltless Shelving, Medium Profile, Overall Depth 15 in, Overall Height 60 in, Overall Width 69 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Posts, Includes Decking Yes, 500 lb, Whole Unit Load Capacity 1,500 lb, Starter, Open, ANSI BIFMA CREL, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- Tennsco Boltless Shelving