Shop All Boltless Shelving
Tennsco
Boltless Shelving Add-On, 96x36, 3 Shelf
Mfr # ZLE5-9636A-3D
Zoro # G2198196
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 60 in
- Overall Width 96 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLE5-9636A-3D
- Zoro # G2198196
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Depth | 36-5/8" |
Height | 60" |
Width | 97" |
Overall HxWxD | 60 in x 96 in x 36 in |
Description
Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 60 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Ivory (QSB100IV)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT95)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB210YL)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- Tennsco Boltless Shelving