Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 84x18, Wire
Mfr # ZLE7-8418A-3W
Zoro # G9876842
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Finish Powder Coated
- Height 84"
- Material Steel
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLE7-8418A-3W
- Zoro # G9876842
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18-5/8" |
Height | 84" |
Overall Height | 84 in |
Overall Depth | 18 in |
Overall Width | 84 in |
Width | 85" |
Overall HxWxD | 84 in x 84 in x 18 in |
Description
Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 84 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 1,500 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- 80/20 Pivot Joint, 2 Hole 10 / 25 Series (14011)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- Tennsco Boltless Shelving