Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 72x48, 5 Shelf
Mfr # ZB7-7248A-5
Zoro # G2158628
product price: $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-7248A-5
- Zoro # G2158628
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Height | 84" |
Depth | 48-5/8" |
Width | 73" |
Overall HxWxD | 84 in x 72 in x 48 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (20) Beams, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Black (2KPL9)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W (81904851362585)
- 80/20 Drop In T-Nut 1/4-20, 10 S (3376)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- GLOBAL INDUSTRIAL Mobile Forkliftable Cylinder Storage Caddy, 4 Cylinders (270217C)
- Tennsco Boltless Shelving