Shop All Boltless Shelving
Tennsco
Boltless Shelving Add-On, 72x36, 3 Shelf
Mfr # ZLE5-7236A-3D
Zoro # G2198318
product price: $293.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 60 in
- Overall Width 72 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLE5-7236A-3D
- Zoro # G2198318
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Height | 60" |
Width | 73" |
Depth | 36-5/8" |
Overall HxWxD | 60 in x 72 in x 36 in |
Description
Boltless Shelving, Angle, Overall Depth 36 in, Overall Height 60 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) Deck Levels, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- ZORO SELECT Shelf Liner 24"x24", Clear, 4PK (5GRF9)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- GLOBAL INDUSTRIAL 3 Shelf, Boltless Shelving, Add On, Solid Deck, 2700 lb Cap, 96inW x 36inD x 84inH (785587GY)
- Tennsco Boltless Shelving