Shop All Boltless Shelving
Tennsco
Boltless Shelving Add-On, 72x36, 3 Shelf
Mfr # ZLC7-7236A-3D
Zoro # G2198345
product price: $326.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$326.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLC7-7236A-3D
- Zoro # G2198345
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Depth | 36-5/8" |
Width | 73" |
Height | 84" |
Overall HxWxD | 84 in x 72 in x 36 in |
Description
Boltless Shelving, Channel, Overall Depth 36 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (3) HD Deck Levels, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 6,000 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (2HFK7)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Boltless Shelving, Starter, 48inW x 24inD x 72inH, No Deck (255643)
- Tennsco Boltless Shelving