Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 72x30, Wire
Mfr # ZLE7-7230A-3W
Zoro # G9876885
product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Finish Powder Coated
- Height 84"
- Overall Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLE7-7230A-3W
- Zoro # G9876885
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 30-5/8" |
Height | 84" |
Overall Height | 84 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Width | 73" |
Overall HxWxD | 84 in x 72 in x 30 in |
Description
Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 1,750 lb, Whole Unit Load Capacity 5,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Blue (QUS976BL)
- 80/20 Joining Plate, 10 Series (4119-BLACK)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- Tennsco Boltless Shelving