Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 48x24, Wire
Mfr # ZB7-4824A-5W
Zoro # G2158208
product price: $248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4824A-5W
- Zoro # G2158208
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 49" |
Height | 84" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 4,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- HOLLAENDER Structural Pipe Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size (19-6)
- SENTRY SAFE Fire Rated Security Safe, 5.8 cu ft, 624 lb, 1 hr. Fire Rating (S8371)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- Tennsco Boltless Shelving