Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 48x24, Wire
Mfr # ZAH7-4824A-5W
Zoro # G2158950
product price: $295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZAH7-4824A-5W
- Zoro # G2158950
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 49" |
Height | 84" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Boltless Shelving, Low Profile, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (10) Beams, (2) Posts, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Container, 5 gal. (EZ-E538)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT612)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- Tennsco Boltless Shelving