Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 48x24, Steel
Mfr # ZB7-4824A-5C
Zoro # G2158138
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4824A-5C
- Zoro # G2158138
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 49" |
Height | 84" |
Depth | 24-5/8" |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 4,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 1/4 in H (40X48 MD PE RACKO BLUE)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- DEE ZEE DEE ZEE 6535P Poly Storage Chest; 35 In. (D37-6535P)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- GLOBAL INDUSTRIAL 4 Shelf, Heavy Duty Boltless Shelving, Add On, 96inW x 24inD x 84inH, No Deck (255118GY)
- Tennsco Boltless Shelving