Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 48x15, Wire
Mfr # ZB7-4815A-5W
Zoro # G2158226
product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 48 in
- Overall Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4815A-5W
- Zoro # G2158226
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 15 in |
Depth | 15-5/8" |
Height | 84" |
Width | 49" |
Overall HxWxD | 84 in x 48 in x 15 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 15 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 850 lb, Whole Unit Load Capacity 4,250 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (70-7)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Red (SN2117-12 Red)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelf, 18"D x 42"W, Carbon Steel (ZMS-4218)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- Tennsco Boltless Shelving