Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 42x18, Wire
Mfr # ZB7-4218A-5W
Zoro # G2158305
product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 42 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4218A-5W
- Zoro # G2158305
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 42 in |
Overall Depth | 18 in |
Height | 84" |
Depth | 18-5/8" |
Width | 43" |
Overall HxWxD | 84 in x 42 in x 18 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- LITTLE GIANT Freestanding Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (BR-2448-60)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- Tennsco Boltless Shelving