Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 36x36, Wire
Mfr # ZB7-3636A-5W
Zoro # G2158366
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZB7-3636A-5W
- Zoro # G2158366
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Width | 37" |
Depth | 36-5/8" |
Height | 84" |
Overall HxWxD | 84 in x 36 in x 36 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (QSB104CL)
- LIBERTY SAFE Panel Organizer, 50 in. W Gun Safe (10588)
- SCHOOL SMART STORAGE BASKET LARGE - (WXT91404)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- Tennsco Boltless Shelving