Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 36x36, Steel
Mfr # ZB7-3636A-5C
Zoro # G2158156
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZB7-3636A-5C
- Zoro # G2158156
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Width | 37" |
Height | 84" |
Depth | 36-5/8" |
Overall HxWxD | 84 in x 36 in x 36 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 8 in H (DC3080-SXL BUY 4S)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- Tennsco Boltless Shelving