Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 36x30, Wire
Mfr # ZB7-3630A-5W
Zoro # G2158381
product price: $335.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-3630A-5W
- Zoro # G2158381
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Width | 37" |
Depth | 30-5/8" |
Height | 84" |
Overall HxWxD | 84 in x 36 in x 30 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- HILLMAN 4PK 2 WD Joiner (461672)
- PLANO Storage Box with 1 compartments, Plastic, 3" H x 4-7/8 in W (145000)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- Tennsco Boltless Shelving