Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 36x24, Wire
Mfr # ZB7-3624A-5W
Zoro # G2158409
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZB7-3624A-5W
- Zoro # G2158409
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24-5/8" |
Width | 37" |
Height | 84" |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black (40290)
- 80/20 2 Hole Inside Gusset (40-4332)
- KEE SAFETY Kee Safety - 70-6 - Kee Klamp Rail Support, 1" Dia. (70-6)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (SW654818SR)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- Tennsco Boltless Shelving