Shop All Boltless Shelving
Tennsco
Boltless Shelving, Add-On, 36x24, Steel
Mfr # ZB7-3624A-5C
Zoro # G2158171
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-3624A-5C
- Zoro # G2158171
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24-5/8" |
Width | 37" |
Height | 84" |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Black (2KPL7)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 16"D x 16"H (BKTM03X16X16MOPBL)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3W)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel (ZB7-3624S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- Tennsco Boltless Shelving