Shop All Boltless Shelving
Tennsco
Boltless Shelving, 60x30, Particleboard
Mfr # ZLC7-6030A-3D
Zoro # G7325790
product price: $270.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLC7-6030A-3D
- Zoro # G7325790
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Width | 61" |
Depth | 30-5/8" |
Height | 84" |
Overall HxWxD | 84 in x 60 in x 30 in |
Description
Boltless Shelving, Channel, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (12) Beams, (2) Posts, Includes Decking Yes, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- MESA SAFE CO Hotel/Residential Safe Pedstl, 2.8 cu ft (MP916-BLK)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- GLOBAL INDUSTRIAL 3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck (B3152975)
- Tennsco Boltless Shelving