Shop All Boltless Shelving
Tennsco
Boltless Shelving, 60x30, Particleboard
Mfr # ZB7-6030A-5D
Zoro # G2158521
product price: $329.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 60 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-6030A-5D
- Zoro # G2158521
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Depth | 30-5/8" |
Height | 84" |
Width | 61" |
Overall HxWxD | 84 in x 60 in x 30 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 30 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 750 lb, Whole Unit Load Capacity 3,750 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 3 in H, Clear (QUS220CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV604)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 48inW x 12inD (933CP24)
- Tennsco Boltless Shelving