Shop All Boltless Shelving
Tennsco
Boltless Shelving, 42x36, Particleboard
Mfr # ZB7-4236A-5D
Zoro # G7312597
product price: $235.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$235.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 42 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZB7-4236A-5D
- Zoro # G7312597
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 42 in |
Overall Depth | 36 in |
Height | 84" |
Width | 43" |
Depth | 36-5/8" |
Overall HxWxD | 84 in x 42 in x 36 in |
Description
Boltless Shelving, Z-Beam, Overall Depth 36 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 900 lb, Whole Unit Load Capacity 4,500 lb, Add-On, Open, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-3412)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Footplate, 1-1/2"D x 2-3/4"W x 2-3/8"H, Steel (DZFP)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- Tennsco Boltless Shelving