Shop All Boltless Shelving
Tennsco
Boltless Shelving, 30-5/8"D x 43"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-4230A-5W
Zoro # G2158810
product price: $264.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$264.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 42 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZA7-4230A-5W
- Zoro # G2158810
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 42 in |
Overall Depth | 30 in |
Height | 84" |
Depth | 30-5/8" |
Width | 43" |
Overall HxWxD | 84 in x 42 in x 30 in |
Description
Boltless Shelving, Low Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 550 lb, Whole Unit Load Capacity 2,750 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS93030)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 23 5/8 in L, Red (QSB214RD)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- Tennsco Boltless Shelving