Shop All Boltless Shelving
Tennsco
Boltless Shelving, 30-5/8"D x 37"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-3630A-5W
Zoro # G2158935
product price: $325.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$325.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZA7-3630A-5W
- Zoro # G2158935
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Height | 84" |
Width | 37" |
Depth | 30-5/8" |
Overall HxWxD | 84 in x 36 in x 30 in |
Description
Boltless Shelving, Low Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (2) Posts, (20) Beams, Includes Decking Yes, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-4S-95)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- Tennsco Boltless Shelving