Shop All Boltless Shelving
Tennsco
Boltless Shelving, 18"D x 42"W x 76"H, 5 Shelves, Steel
Mfr # CA187642-MGY
Zoro # G4738787
product price: $307.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Number of Shelves 5
- Material Steel
- Color Medium Gray
- Shelf Capacity 650 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CA187642-MGY
- Zoro # G4738787
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Height | 76" |
Depth | 18" |
Width | 42" |
Details
Item | Steel Shelving Unit |
Shelving Type | Add-On |
Number of Shelves | 5 |
Material | Steel |
Color | Medium Gray |
Shelf Capacity | 650 lb. |
Description
Capstone Shelving Adder,42x18x76"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 11 to 30 compartments, Plastic, 2 3/4 in H x 7-1/2 in W (460000)
- DURHAM MFG. Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, F/ Mfr. No. QTB305 (QTB305CUP)
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength (30LX47)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx24"Dx1 5/16"H, Gry (ZMPS-4824-MGY)
- Tennsco Boltless Shelving