Shop All Boltless Shelving
Tennsco
Boltless Shelving, 18"D x 36"W x 76"H, 5 Shelves, Carbon Steel
Mfr # RGL-1836A
Zoro # G1852728
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Number of Shelves 5
- Material Carbon Steel
- Decking Material Particle Board
- Finish Polyester/Epoxy Powder Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RGL-1836A
- Zoro # G1852728
- UPC # 00047671011553
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Width | 36" |
Height | 76" |
Details
Item | Boltless Shelving |
Shelving Type | Add-On |
Number of Shelves | 5 |
Material | Carbon Steel |
Decking Material | Particle Board |
Finish | Polyester/Epoxy Powder Paint |
Color | Sand |
Shelf Capacity | 500 lb. |
Includes | Plastic Feet |
Green Certification or Other Recognition | SCS Indoor Advantage Gold |
Load Capacity | 600 lb |
Recycled Content | 0.3 |
Description
Regal Shelving AddOn,36in.Wx18inDx76in.H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Green (30120GREEN)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- Tennsco Boltless Shelving