Shop All Boltless Shelving
Tennsco
Boltless Shelving, 12"D x 36"W x 84"H, 5 Shelves, Carbon Steel
Mfr # ZA7-3612A-5
Zoro # G1972113
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$94.29
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 36 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZA7-3612A-5
- Zoro # G1972113
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Height | 84" |
Width | 36" |
Depth | 12" |
Overall HxWxD | 84 in x 36 in x 12 in |
Description
Boltless Shelving, Low Profile, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (2) Posts, (5) Low Profile Deck Levels, Includes Decking No, 600 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, SCS Indoor Advantage(R) Certified, Post Gauge 16 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Light-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- HONEY-CAN-DO Adjustable Height Garment Rack, 36 in W x 18 in D x 73 in H (GAR-01120)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelf, 18"D x 42"W, Carbon Steel (ZMS-4218)
- Tennsco Boltless Shelving