Shop All Boltless Shelving
Tennsco
Boltless Shelf, 42"D x 72"W x 3-1/4"H, Carbon Steel
Mfr # ZLES-7242
Zoro # G5699242
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 1/4 in
- Overall Width 72 in
- Overall Depth 42 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-7242
- Zoro # G5699242
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 72 in |
Overall Depth | 42 in |
Width | 72" |
Depth | 42" |
Height | 3-1/4" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 72 in, Overall Depth 42 in, Load Capacity 1,750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096P)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- TENNSCO Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel (ZBES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- TENNSCO Boltless Shelving Unit, 24"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-962496MED GR)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- Tennsco Boltless Shelving