Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 72"W x 3"H, Steel
Mfr # RXHS-7236
Zoro # G0152470
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 in
- Overall Width 72 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-7236
- Zoro # G0152470
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Height | 3" |
Width | 72" |
Depth | 36" |
Description
Shelf, Gray, Steel, Zinc Plated Decking Finish, 16 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 in, Overall Width 72 in, Overall Depth 36 in, Load Capacity 2,750 lb, Includes Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- TENNSCO Boltless Shelf, 24"D x 36"W x 3"H, Steel (RXHS-3624)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel (ZK-7236)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- Tennsco Boltless Shelving