Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 48"W x 2"H, Steel
Mfr # ZVES-4836D1 SAND
Zoro # G7335483
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZVES-4836D1 SAND
- Zoro # G7335483
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 48" |
Height | 2" |
Overall WxD | 48 in x 36 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Sand |
Shelf Capacity | 850 lb |
Decking | Particleboard |
Item - Boltless Shelving Accessories | Shelf |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Shelf Supports, Shelf |
Shelf Configuration | Single Straight |
Load Capacity | 850 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Decking Finish | Unfinished |
Description
Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 36 in, Load Capacity 850 lb, Includes (4) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Lewis Bin System, Clear (CH10)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- PLANO Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W (131200)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- Tennsco Boltless Shelving