Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 48"W x 2"H, Steel
Mfr # ZBES-4836C
Zoro # G5754926
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 in
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-4836C
- Zoro # G5754926
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 48" |
Height | 2" |
Description
Shelf, Gray, Decking Style Reinforced Ribbed, Steel, Zinc Plated Decking Finish, 22 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 36 in, Load Capacity 850 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 5 in H, 0.8 cu ft Volume Capacity (ELB6120.GY1)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon (EURPC)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 4 Shelves, Steel (ZV7-4824S-4D SAND)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- Tennsco Boltless Shelving