Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 48"W x 2-3/4"H, Carbon Steel
Mfr # ZLES-4836W
Zoro # G5790355
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 3/4 in
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-4836W
- Zoro # G5790355
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 48" |
Height | 2-3/4" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 36 in, Load Capacity 2,250 lb, Includes (4) Angle Beams, (4) Front to Back Deck Supports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- KNAPE & VOGT Steel Bracket 20 in L 600 lb (208 TI 500)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6012S-5)
- HIRSH Boltless Shelving Unit, 18 in D x 36 in W x 72 in H, 5 Shelves, Steel (17127)
- Tennsco Boltless Shelving