Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 42"W x 1-1/8"H, Steel
Mfr # ZAESH-4236
Zoro # G5655544
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 1/8 in
- Overall Width 42 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZAESH-4236
- Zoro # G5655544
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 42 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 42" |
Height | 1-1/8" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 42 in, Overall Depth 36 in, Load Capacity 550 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- KRUEGER Therma Level Gauge, Tank Depth 114", 2"NPT (H-2-114)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5W)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZAH7-4815S-5W)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824D)
- Tennsco Boltless Shelving