Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 36"W x 2"H, Steel
Mfr # ZBES-3636D
Zoro # G5668284
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 36 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZBES-3636D
- Zoro # G5668284
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Width | 36" |
Depth | 36" |
Height | 2" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Electro Coat |
Color | Gray |
Shelf Capacity | 1,000 lb |
Decking | Particleboard |
Includes | (4) Beams |
For Use With | Boltless Shelving |
Item - Boltless Shelving Accessories | Shelf |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Load Capacity | 1,000 lb |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Frame Material | Steel |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 36 in, Overall Depth 36 in, Load Capacity 1,000 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Electronic Safe, SLSFE12 (SLSFE12)
- STRUCTURAL PLASTICS Dunnage Rack, 900 lb., HDPE, 48 W x 24 D (DT4824)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- LOWELL Steel Panel wflange 1U (SEP-1)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelf, 24"D x 48"W x 1-1/8"H, Steel (ZDES-4824D SAND)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelf, 18"D x 42"W, Carbon Steel (ZMS-4218)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- Tennsco Boltless Shelving