Shop All Boltless Shelving
Tennsco
Boltless Shelf, 36"D x 36"W x 1-1/8"H, Carbon Steel
Mfr # ZAES-3636
Zoro # G5557894
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 1/8 in
- Overall Width 36 in
- Overall Depth 36 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZAES-3636
- Zoro # G5557894
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 36 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 36" |
Height | 1-1/8" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 36 in, Load Capacity 600 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- MESA SAFE B-Rate Depository Safe Front Loading, Digital Lock, 30-3/4W x 21D x 27-1/4H (MFL2731EE)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB801BL)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZLES-4824W)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- Tennsco Boltless Shelving