Shop All Boltless Shelving
Tennsco
Boltless Shelf, 30"D x 48"W x 2"H, Steel
Mfr # ZBES-4830W
Zoro # G5551962
product price: $74.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 in
- Overall Width 48 in
- Overall Depth 30 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-4830W
- Zoro # G5551962
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Width | 48" |
Depth | 30" |
Height | 2" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 in, Overall Width 48 in, Overall Depth 30 in, Load Capacity 850 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG Pigeonhole Bin Unit, 8 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (396-95)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x24x69 (MBSK1824CH)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size (4UJ06)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824S-5)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- Tennsco Boltless Shelving