Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 72"W, Carbon Steel
Mfr # ZLES-7224D
Zoro # G5766573
product price: $84.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.99
Free 30-Day Returns
Key Features
- Overall Height 2 3/4 in
- Overall Width 72 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLES-7224D
- Zoro # G5766573
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 72" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
Shelf Capacity | 1,750 lb |
Finish - Shelving and Racks | Electro Coat |
Decking | Particleboard |
For Use With | Mfr. No. ZLE5-7224S-3D, ZLE5-7224A-3D, ZLE7-7224S-3D, ZLE7-7224A-3D |
Shelf Configuration | Single Straight |
Item - Boltless Shelving Accessories | Shelf |
Includes | (2) Front to Back Deck Supports, (4) Angle Beams |
Load Capacity | 1,750 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 24 in, Load Capacity 1,750 lb, Includes (2) Front to Back Deck Supports, (4) Angle Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (30120SCLAR)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 42-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4230S-3D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4224S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4815S-5D)
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Tennsco Boltless Shelving