Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 60"W x 3"H, Steel
Mfr # RXHS-6024
Zoro # G0152498
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 in
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RXHS-6024
- Zoro # G0152498
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Height | 3" |
Depth | 24" |
Width | 60" |
Description
Shelf, Gray, Steel, Zinc Plated Decking Finish, 16 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 in, Overall Width 60 in, Overall Depth 24 in, Load Capacity 3,250 lb, Includes Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- ENPAC Open Head Salvage Drum, Polyethylene, 65 gal, Unlined, Yellow (1065-YE)
- AKRO-MILS AkroMils Divider 40245 For AkroBin Stacking Bin 184815 Price for pack of 6 (40245)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5W)
- Tennsco Boltless Shelving