Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel
Mfr # ZVES-6024D1 SAND
Zoro # G5545337
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 1/4 in
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZVES-6024D1 SAND
- Zoro # G5545337
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Width | 60" |
Depth | 24" |
Height | 2-1/4" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Sand |
Shelf Capacity | 750 lb |
Shelf Configuration | Single Straight |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Shelf Supports, Shelf |
Load Capacity | 750 lb |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Frame Material | Steel |
Description
Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 24 in, Load Capacity 750 lb, Includes (4) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W (SP6-CLEAR)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12BL)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS230BL)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- TENNSCO Boltless Shelving Unit, 12-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4812S-5D)
- TENNSCO Boltless Shelf, 18"D x 96"W, Steel (ZLES-9618 MED GRAY)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- Tennsco Boltless Shelving