Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 60"W x 2-1/4"H, Steel
Mfr # ZBES-6024
Zoro # G5667776
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 1/4 in
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZBES-6024
- Zoro # G5667776
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 60" |
Height | 2-1/4" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 1/4 in, Overall Width 60 in, Overall Depth 24 in, Load Capacity 750 lb, Includes (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins CDC2040-XL Snap-On Lids For Conductive Divider Boxes DC2000 Series (CDC2040-XL)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- Tennsco Boltless Shelving