Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W x 3-1/4"H, Steel
Mfr # ZLCS-4824W
Zoro # G5693922
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 3 1/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZLCS-4824W
- Zoro # G5693922
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Depth | 24" |
Height | 3-1/4" |
Description
Shelf, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 2,500 lb, Includes (2) Angle Beams, (2) Channel Beams, (2) Front to Back Deck Supports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Gray (QED801GY)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (13018RED)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel (ZAES-3636D)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon (SURNF)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- Tennsco Boltless Shelving