Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W x 2-3/4"H, Steel
Mfr # ZK-4824
Zoro # G3178332
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 2 3/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZK-4824
- Zoro # G3178332
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Height | 2-3/4" |
Overall WxD | 48 in x 24 in |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 2,250 lb, Includes Beams, Front to Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK10 (E-PPW4884L1-10)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 72-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-7230S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7218S-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 42"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4236S-5D)
- LORELL SHELVING, RIVETED, 24X48X72 (LLR60624)
- Tennsco Boltless Shelving