Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W x 1-5/16"H, Steel
Mfr # ZKM-4824
Zoro # G1109394
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 5/16 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZKM-4824
- Zoro # G1109394
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Depth | 24" |
Height | 1-5/16" |
Description
Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 5/16 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 850 lb, Includes Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- CHILDCRAFT Low Storage Unit, 12 Cubbies, 58-3/8 x 14-1/4 x 32-5/8 Inches (2793)
- ECONOCO Mondo Mannequins Female Standing Leg, Fleshtone (PFHL74)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 3-5/16 in H, 11 in L, Blue (IDR204BL)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-4824S-3W)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Starter, 72inW x 15inD x 84inH, No Deck (601709)
- Tennsco Boltless Shelving