Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W, Carbon Steel
Mfr # ZLES-4824D
Zoro # G5665913
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 3/4 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZLES-4824D
- Zoro # G5665913
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
Shelf Capacity | 2,250 lb |
Decking | Particleboard |
For Use With | Mfr. No. ZLE5-4824S-3D, ZLE5-4824A-3D, ZLE7-4824S-3D, ZLE7-4824A-3D |
Item - Boltless Shelving Accessories | Shelf |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Includes | (4) Angle Beams, (4) Front to Back Deck Supports |
Load Capacity | 2,250 lb |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Frame Material | Steel |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 2,250 lb, Includes (4) Angle Beams, (4) Front to Back Deck Supports
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Centered M8 X 1.25 Economy T-Nut, 30 S (30-3796)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4185F20-BK)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-722472MED GR)
- TENNSCO Boltless Shelving, 42x36, Particleboard (ZB7-4236A-5D)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- Tennsco Boltless Shelving