Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 48"W, Carbon Steel
Mfr # ZAES-4824D
Zoro # G5631403
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/8 in
- Overall Width 48 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZAES-4824D
- Zoro # G5631403
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Polyester/Epoxy Powder Paint |
Color | Gray |
Shelf Capacity | 500 lb |
Beam Capacity | 500 lb. |
Item - Boltless Shelving Accessories | Shelf |
Decking | Particleboard |
Includes | (2) Beams |
For Use With | Boltless Shelving |
Finish - Shelving and Racks | Electro Coat |
Shelf Configuration | Single Straight |
Load Capacity | 500 lb |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Decking Finish | Unfinished |
Description
Shelf, Gray, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 48 in, Overall Depth 24 in, Load Capacity 500 lb, Includes (2) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID .625 in. H X 48 in. W X 12 in. D White Wood Shelf Board (FG4B8100WHT)
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Black (2KPL3)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- TENNSCO Boltless Shelf, 18"D x 48"W, Carbon Steel (ZAES-4818D)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 96"H, 5 Shelves, Steel (ZB8-3624S-5D)
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- Tennsco Boltless Shelving