Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 36"W x 1-1/8"H, Steel
Mfr # ZDES-3624D SAND
Zoro # G5527234
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/8 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZDES-3624D SAND
- Zoro # G5527234
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/8 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36" |
Depth | 24" |
Height | 1-1/8" |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Sand |
Shelf Capacity | 600 lb |
Includes | (4) Shelf Supports, Shelf |
Decking | Particleboard |
Item - Boltless Shelving Accessories | Shelf |
Shelf Configuration | Single Straight |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 600 lb |
Frame Finish | Zinc Plated |
Decking Finish | Unfinished |
Frame Material | Steel |
Description
Shelf, Sand, Particleboard, Unfinished Decking Finish, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/8 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 600 lb, Includes (4) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA19)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZAES-4830D)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel (ZKM-3618)
- Tennsco Boltless Shelving