Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 36"W x 1-1/4"H, Steel
Mfr # HDSL-3624
Zoro # G2405098
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # HDSL-3624
- Zoro # G2405098
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 1-1/4" |
Depth | 24" |
Width | 36" |
Description
Shelf, Sand, Steel, Zinc Plated Decking Finish, 18 ga, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 1 1/4 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 950 lb, Includes (2) Shelf Reinforcements, (2) Shelf Supports, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Blue (QUS238BL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-4812-5HG)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7236S-3D)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelf, 18"D x 48"W x 2"H, Steel (ZBES-4818D)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- Tennsco Boltless Shelving