Shop All Boltless Shelving
Tennsco
Boltless Shelf, 24"D x 36"W, Carbon Steel
Mfr # ZMS-3624
Zoro # G5837106
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Height 1 5/16 in
- Overall Width 36 in
- Overall Depth 24 in
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZMS-3624
- Zoro # G5837106
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36" |
Depth | 24" |
Description
Shelf, Gray, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 1 5/16 in, Overall Width 36 in, Overall Depth 24 in, Load Capacity 700 lb, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-9624S-3W)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- Tennsco Boltless Shelving